Skip Content
AXIAL FAN,230VAC,5-7/8IN H,5-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,230VAC,5-7/8IN H,5-7/8IN

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDL5
  • Mfr. Model # 6YDL5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • CFM @ 0.000-In. SP 39
  • Depth 3"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Housing Finish Light Gray (RAL 7035)
  • Housing Material PBT Plastic
  • Bearings Ball
  • Hz 50/60
  • Mounting Position Vertical or Horizontal
  • Motor Type Self Starting Shaded Pole
  • Blade Material Steel
  • Motor Insulation Class B
  • Requires Hard Wiring
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC
  • Amps 0.12/0.11
  • Max. Ambient Temp. 131⁰F
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Watts 18.0/19.0
  • Fan Shape Square
  • Fan Depth 2-29/32"
  • Fan dBA 46/49
  • Fan Height 5-51/64"
  • Electrical Connection - Fans Terminals
  • Fan Width 5-51/64"
  • Mounting Eye O.C. - Fans 4-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list