Skip Content
AXIAL FAN,230VAC,4-7/16H,4-7/16IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AXIAL FAN,230VAC,4-7/16H,4-7/16IN W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VUW9
  • Mfr. Model # 2VUW9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • CFM @ 0.000-In. SP 82
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Sleeve
  • Fan RPM 2,900
  • Housing Finish Black
  • Housing Material Aluminum
  • Motor Type Shaded Pole
  • Hz 60/50
  • Mounting Position Horizontal
  • Blade Material Polybutylene
  • Standards UL, CE, RoHS
  • Motor Insulation Class A
  • Amps 0.1
  • Max. Ambient Temp. 158 Degrees F
  • Fan Watts 13.0
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Shape Skeleton
  • Fan Depth 1-1/2"
  • Fan Height 4-7/16"
  • Fan dBA 36
  • Electrical Connection - Fans 12" Leads
  • Fan Width 4-7/16"
  • Mounting Eye O.C. - Fans 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list