AXIAL FAN,230VAC,10IN H,10IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,230VAC,10IN H,10IN W

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDL7
  • Mfr. Model # 6YDL7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Technical Specs

  • CFM @ 0.000-In. SP 106
  • Item Axial Fan
  • Depth 5-1/5"
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Ball
  • Housing Finish Light Gray (RAL 7035)
  • Motor Type Self Starting Shaded Pole
  • Housing Material PBT Plastic
  • Hz 50/60
  • Mounting Position Vertical or Horizontal
  • Blade Material Steel
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC, EN 60 529/09.2000
  • Requires Hard Wiring
  • Max. Ambient Temp. 131⁰F
  • Motor Insulation Class B
  • Amps 0.21/0.19
  • Fan Watts 34/35
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Height 10-3/32"
  • Fan dBA 51/46
  • Fan Depth 5-13/64"
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 8-13/16"
  • Fan Width 10-3/32"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list