AXIAL FAN,115VAC,5-5/6IN H,5-5/6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,115VAC,5-5/6IN H,5-5/6IN

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDK8
  • Mfr. Model # 6YDK8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • CFM @ 0.000-In. SP 39
  • Item Axial Fan
  • Depth 3"
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Ball
  • Hz 50/60
  • Housing Material PBT Plastic
  • Housing Finish Light Gray (RAL 7035)
  • Motor Type Self Starting Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC
  • Blade Material Steel
  • Requires Hard Wiring
  • Motor Insulation Class B
  • Max. Ambient Temp. 131⁰F
  • Amps 0.24/0.22
  • Fan Voltage 115 VAC
  • Fan Item Axial Fan
  • Fan Watts 18.0/19.0
  • Fan Height 5-51/64"
  • Fan Depth 2-29/32"
  • Fan dBA 46/49
  • Fan Shape Square
  • Electrical Connection - Fans Terminals
  • Fan Width 5-51/64"
  • Mounting Eye O.C. - Fans 4-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list