AXIAL FAN,115VAC,4-7/16IN H,4-7/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VUW5
  • Mfr. Model # 2VUW5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • CFM @ 0.000-In. SP 82
  • Phase 1
  • Depth 1-1/2"
  • Item Axial Fan
  • Bearings Sleeve
  • Thermal Protection Impedance
  • Fan RPM 2900
  • Housing Finish Black
  • Housing Material Aluminum
  • Motor Type Shaded Pole
  • Hz 60/50
  • Mounting Position Horizontal
  • Blade Material Polybutylene
  • Motor Insulation Class A
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Requires -
  • Amps 0.16
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 115 VAC
  • Fan Shape Skeleton
  • Fan Item Axial Fan
  • Fan Watts 14.0
  • Fan Depth 1-1/2"
  • Electrical Connection - Fans 12" Leads
  • Fan Height 4-7/16"
  • Fan dBA 36
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list