AXIAL FAN,115VAC,4-7/16IN H,4-7/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTJ9
  • Mfr. Model # 2RTJ9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • CFM @ 0.000-In. SP 87
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Fan RPM 3000
  • Housing Finish Black
  • Bearings Sleeve
  • Housing Material Aluminum
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Hz 60/50
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Requires -
  • Motor Insulation Class A
  • Amps 0.18
  • Max. Ambient Temp. 158 Degrees F
  • Fan Watts 15.0
  • Fan Voltage 115 VAC
  • Fan Shape Skeleton
  • Fan Depth 1-1/2"
  • Fan Item Axial Fan
  • Fan Height 4-7/16"
  • Fan dBA 38
  • Mounting Eye O.C. - Fans 4-1/8"
  • Electrical Connection - Fans 12" Leads
  • Fan Width 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list