AXIAL FAN,115VAC,4-5/7IN H,4-5/7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,115VAC,4-5/7IN H,4-5/7IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZHR3
  • Mfr. Model # 1ZHR3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 88 /110
  • Depth 1-1/2"
  • Item Axial Fan
  • Fan RPM 2500/3000
  • Housing Finish Black
  • Housing Material Plastic/Steel
  • Mounting Position Vertical
  • Hz 50/60
  • Standards UL, CE
  • Blade Material Non Metallic
  • Fan Dia. 4"
  • Fan Voltage 115 VAC
  • Fan Watts 15.0/17.0
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Electrical Connection - Fans 24" Leads with 90 Degrees Plug Attached
  • Fan Height 4-23/32"
  • Fan dBA 37
  • Fan Width 4-23/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list