Skip Content
AXIAL FAN,115VAC,12-5/7IN H,12-5/7I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXIAL FAN,115VAC,12-5/7IN H,12-5/7I

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDL3
  • Mfr. Model # 6YDL3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • CFM @ 0.000-In. SP 424
  • Depth 5-5/8"
  • Item Axial Fan
  • Thermal Protection Impedance
  • Bearings Ball
  • Phase 1
  • Housing Finish Light Gray (RAL 7035)
  • Housing Material PBT Plastic
  • Hz 50/60
  • Mounting Position Vertical or Horizontal
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, EN 60 529/09.2000
  • Blade Material Steel
  • Requires Hard Wiring
  • Motor Insulation Class B
  • Amps 0.9/1.25
  • Max. Ambient Temp. 131⁰F
  • Fan Watts 100/145
  • Fan Voltage 115 VAC
  • Fan Shape Square
  • Fan Item Axial Fan
  • Fan Height 12-51/64"
  • Fan Depth 5-45/64"
  • Fan dBA 65/68
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 11-1/2"
  • Fan Width 12-51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list