AXIAL DUCT BOOSTER,SLEEVE,15-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL DUCT BOOSTER,SLEEVE,15-1/2 IN

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C967
  • Mfr. Model # 5C967
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1200
  • Includes External Junction Box for Easy Wiring
  • CFM @ Duct 1100/1000/900
  • Bearing Type Sleeve
  • Length 15-1/2"
  • Item Axial Duct Booster
  • Max. Amps 1.7
  • Motor HP 1/25
  • Motor RPM 1500
  • Number of Speeds 1
  • Hz 60
  • Housing Material Galvanized Steel
  • Phase 1
  • Motor Enclosure Open Air Over
  • Mounting Position Horizontal or Vertical
  • Speed Control Yes
  • Max. Wattage 122
  • Inlet and Outlet Dia. 14"
  • Voltage 120
  • Fits Duct Dia. 14"
  • Housing Dia. 14"
  • Max. Inlet Temp. 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list