Skip Content
AXIAL DUCT BOOSTER,6-1/2 IN. L,SLEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXIAL DUCT BOOSTER,6-1/2 IN. L,SLEE

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXZ5
  • Mfr. Model # 6KXZ5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ Duct 150/100/90
  • CFM @ 0.000-In. SP 180
  • Includes Pressure Response Control and Fasteners and 6 ft. Grounded Power Cord
  • Item Axial Duct Booster
  • Length 6-1/2"
  • Motor RPM 3000
  • Max. Amps 0.4
  • Number of Speeds 1
  • Hz 60
  • Max. Wattage 30
  • Housing Material Galvanized Steel
  • Phase 1
  • Motor Enclosure Open
  • Speed Control Yes
  • Mounting Position Horizontal or Vertical
  • Fits Duct Dia. 6"
  • Voltage 120
  • Inlet and Outlet Dia. 6"
  • Max. Inlet Temp. 150 Degrees F
  • Housing Dia. 6"
  • Std. Lengths 25/50/75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list