AXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AXE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOA5FG
  • Mfr. Model # A5FG
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Includes Rubber Sheath
  • Item Flat Head Axe
  • Handle Fiberglass With Rubber Cushion Grip
  • Overall Length 36"
  • Meets/Exceeds Federal, GSA, Military, DIN, OSHA, DOE, NFPA, MSHA
  • Head Weight 6 lbs.
  • Cutting Edge 5"
  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Handle Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list