Discontinued with Replacement
AXE - SPLITTING - LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AXE - SPLITTING - LABEL

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-000917
  • Mfr. Model # 31-000917
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs
Suggested Replacement Product
GATOR COMBO AXE II - CLAM

Your Price: NA

Technical Specs

  • Features Extra-Long Handle, Excellent Edge Retention
  • Includes Formed Plastic Sheath
  • Item Axe
  • Type Splitting
  • Face Straight
  • Handle Glass-Filled Nylon
  • Overall Length 28-15/32"
  • Cutting Edge 3-5/32"
  • Head Material Forged Stainless Steel
  • Handle Material Glass-Filled Nylon
  • Head Weight 86.77 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list