Skip Content
AXE PULASKI 34IN HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXE PULASKI 34IN HANDLE

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP31676
  • Mfr. Model # 31676
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Pulaski Axe
  • Handle Design Straight
  • Handle Material Fiberglass
  • Handle Length 36"
  • Head Material Steel
  • Head Size 4-1/2"
  • Head Weight 3-1/2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list