Skip Content
AXE,PICK HEAD,YELLOW FIBERGLASS,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXE,PICK HEAD,YELLOW FIBERGLASS,36

LEATHERHEAD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYD1
  • Mfr. Model # 5HYD1
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.04 lbs

Technical Specs

  • Features Head Is Bonded To The Handle With Two Part Epoxy
  • Includes Non-Slip Grip
  • Face Sharpened
  • Item Axe
  • Handle Length 36"
  • Overall Length 36"
  • Handle Yellow Fiberglass
  • Cutting Edge 4-3/4"
  • Handle Material Yellow Fiberglass
  • Head Weight 6 lb.
  • Head Material Carbon Steel
  • Handle Design Straight
  • Head Type Pick Head
  • Head Size 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list