AXE HANDLE,WOOD,36 IN,FOR 38PE136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXE HANDLE,WOOD,36 IN,FOR 38PE136

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AFK8
  • Mfr. Model # 9AFK8
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Handle Type Straight
  • Material Hickory
  • For Use With Mfr. Model No. 38PE136
  • Type Double Bit
  • Item Replacement Axe Handle
  • Overall Length 36"
  • For Use With Mfr. Model Number 38PE136

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list