AXE,FLAT HEAD,LIME FIBERGLASS,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXE,FLAT HEAD,LIME FIBERGLASS,36 IN

LEATHERHEAD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYC8
  • Mfr. Model # 5HYC8
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.28 lbs

Technical Specs

  • Includes Non-Slip Grip
  • Item Axe
  • Handle Design Straight
  • Handle Length 36"
  • Handle Material Lime Fiberglass
  • Head Size 4-3/4"
  • Head Material Carbon Steel
  • Head Weight 6 lb.
  • Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list