Skip Content
AXE FLAT HEAD 8 LB HEAD 36INOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AXE FLAT HEAD 8 LB HEAD 36INOAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOA6FG
  • Mfr. Model # A6FG
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Handle Length 36"
  • Item Axe
  • Handle Fiberglass
  • Overall Length 36"
  • Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN, ASTM A342
  • Cutting Edge 5"
  • Handle Material Fiberglass
  • Head Material Nickel Aluminum Bronze
  • Head Weight 8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list