AXE FIRE W/SPIKE 6LB 36IN WAX HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXE FIRE W/SPIKE 6LB 36IN WAX HANDL

G HJUKSTROM LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HJK98-600
  • Mfr. Model # 98-600
  • UNSPSC # 27111604
  • CATALOGUE PAGE # 196
  • Shipping Weight 8.35 lbs

Product Details

Fire axe with spike, 6 lbs. high grade 36 inch, replaceable hickory handle.

Technical Specs

  • Handle Length 36"
  • Head Weight 6 lb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list