Skip Content
AXE FIRE W/SPIKE 4-1/2LB 36IN HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXE FIRE W/SPIKE 4-1/2LB 36IN HANDL

G HJUKSTROM LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HJK97-450
  • Mfr. Model # 97-450
  • UNSPSC # 27111604
  • CATALOGUE PAGE # 196
  • Shipping Weight 6.47 lbs

Product Details

Fire axe with spike, 4-1/2 lbs. high grade 36 inch, replaceable hickory handle.

Technical Specs

  • Head Weight 4-1/2 lb.
  • Handle Length 36"
  • Item Axe
  • Features Axe with Spike
  • Overall Length 36"
  • Cutting Edge 4.25 + 3 MATTOCK
  • Head Material Steel
  • Handle Material HICKORY

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list