Skip Content
AXE BATTLE FIREFGHTRS W/HSE WRNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AXE BATTLE FIREFGHTRS W/HSE WRNCH

LANSKY SHARPENERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LSHAX911
  • Mfr. Model # AX911
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 196
  • Shipping Weight 2.22 lbs

Product Details

Firefighter's battle axe. Features: pry bar, impact tool, hose wrench. Handle insulated up to 10,000 volts. Gas valve wrench. Leather sheath cover included.

Technical Specs

  • Features Imapct Tool, Hose Wrench, Gas Valve Wrench, Non-slip Handle Insulated to 10,000 Volts, Genuine Leather Sheath, 1075 Tool Steel Construction, Load Bearing Up to 600 Lb., Pry Bar - Beveled on One Side only From Top of Axe to Tip of Impact Tool for Greater Strength
  • Item Firefighter's Battle Axe
  • Includes Leather Sheath Cover
  • Handle Material Insulated Rubber
  • Handle Non-slip
  • Overall Length 15.25"
  • Head Material 1075 Tool Steel Blade
  • Head Weight 1.8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list