Skip Content
AXE BACK PAXE II GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXE BACK PAXE II GREEN

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002648
  • Mfr. Model # 31-002648
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 359
  • Shipping Weight 1.27 lbs

Technical Specs

  • Includes Sheath
  • Handle Material Fibrecomp(TM)
  • Handle Length 6-1/4"
  • Head Material Forged Steel
  • Head Weight 16.9 oz.
  • Overall Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list