AXE 2.25LBS TOTAL CNTRL FBRGLS HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXE 2.25LBS TOTAL CNTRL FBRGLS HDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARTCA22528
  • Mfr. Model # TCA22528
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 196
  • Shipping Weight 4.25 lbs

Product Details

Steel overstrike, indestructible neck. SUPERLOCK5 SYSTEM(TM) indestructible, safety lock fitting. Durable forged steel blade. Offers opointimal striking resistance as well as a concentration of directional force. Curved handle extension. Thermo plastic ru

Technical Specs

  • Head Weight 2-1/4 lb.
  • Handle Length 28"
  • Features Perfect for All Felling, Delimbing and Brush Clearing Needs, Unique Design for More Precision and Safety: Overstrike Protection, Undetachable Head and Handle, and Non-slip Ergonomic Handle with Curved Grip
  • Handle Non-slip Curved Grip
  • Item All-purpose Axe
  • Overall Length 28"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list