Skip Content
AX21 COG V- BELT,23 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AX21 COG V- BELT,23 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3VU40
  • Mfr. Model # 3VU40
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.18 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX21, Outside Length 23 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Industry Number AX21
  • Thickness 5/16"
  • Resists Oil, Heat
  • Construction Raw Edge, Cogged
  • Outside Length 23"
  • Top Width 1/2"
  • V-Belt Section AX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list