AWL SCRATCH 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AWL SCRATCH 5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYS1190
  • Mfr. Model # YS1190
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Alloy steel shaft with hardwood handle. Designed for scribing and layout work, starting screw holes and piercing soft materials.

Technical Specs

  • Item Scratch Awl
  • Shank Length (In.) 5
  • Function Scribing and Layout Work, Starting Screw Holes, Piercing Soft Materials
  • Handle Material Hardwood
  • Shank Material Alloy Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list