Skip Content
AWE - AQUATIC WEED ERADICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AWE - AQUATIC WEED ERADICATOR

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM87028
  • Mfr. Model # 87028
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

An effective bottom-cutting weed removal tool. No need for dangerous and expensive chemicals: this tool removes weeds at their source. With a reinforced serrated cutting blade, you don't have to worry about the blades bending under a heavy load of weeds. Comes with a rust proof powder-coated aluminum handle.

Technical Specs

  • Handle Type Straight, Spliced
  • Handle Length 11 ft.
  • Item Aquatic Weed Eradicator
  • Blade Material Steel
  • Length of Tines 1"
  • Handle Material Aluminum
  • Tine Material Steel
  • Blade Width 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list