Skip Content
AWARD-A-PLAQUE MAHOGANY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AWARD-A-PLAQUE MAHOGANY

NUDELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YGD9
  • Mfr. Model # 5YGD9
  • UNSPSC # 49101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Frame Colour Mahogany
  • Item Award Plaque with Blank Certificate
  • Frame Size 8-1/2 x 11"
  • Frame Material MDF
  • Mounts Vertically or Horizontally
  • Window Material Acrylic/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list