AW PLST TAG MKR VA REG BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AW PLST TAG MKR VA REG BL

ALL-WEATHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96623
  • Mfr. Model # 96623
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2118
  • Shipping Weight 0.07 lbs

Product Details

Marks etch into plastic tags for long-lasting visibility. Fast-drying, non-smearing. Weather-resistant, UV-resistant. Available in two sizes, felt fine line and valve action tip.

Technical Specs

  • Colour Black
  • Item All Weather(R) Plastic Tag Marker
  • Features Unique Ink Formula Etches Into Polyurethane Plastic Surfaces and Tags for Long Lasting, Highly Visible Marking, Fade and Weather Resistant Ink for Extended Outdoor Exposure, Heavy Duty Aluminium Barrel for Tough Work Conditions, Convenient Clip Cap Stores Marker Easily in Pockets and Eliminates Product Roll
  • Tip Size 3/16"
  • Actuation Type Valve
  • Tip Style Felt Fine Line and Valve Action Tip

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list