AVIATION WET SYSTEM BUCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AVIATION WET SYSTEM BUCKETS

KIMTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB28646
  • Mfr. Model # 28646
  • UNSPSC # 47131500
  • CATALOGUE PAGE # 1742
  • Shipping Weight 5.6 lbs

Product Details

Independent bucket and wipe system, separate from solvent requirements. Air-tight, sealed container with gasket. Write-on colour-coded labels. Wipe and solvent together in one package with a handle. Reusable bucket.

Technical Specs

  • Item Aviation Wet Wipe Bucket
  • Material Plastic
  • Sheet Size 8.6" x 9.25"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list