Skip Content
AVIATION SURFACE PREP WIPE P3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AVIATION SURFACE PREP WIPE P3

KIMTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB28647
  • Mfr. Model # 28647
  • UNSPSC # 47131500
  • CATALOGUE PAGE # 1742
  • Shipping Weight 12.0 lbs

Product Details

Kimtech cleaning wipes have been specifically designed for critical surface preparation tasks in the aviation industry. The wipes are compatible with solvents commonly used in the aviation as well as detergents, dilute acids and bases: they are very low linting, silicone free and antistatic in use.

Technical Specs

  • Ply 1
  • Material Rayon/Polyester
  • Item Aviation Surface Prep Wipe
  • Sheet Size 12.0" x 23.0"
  • Wipes per Container 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list