Skip Content
AVIATION SNIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AVIATION SNIPPER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT14-206
  • Mfr. Model # 14-206
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Titanium Nitride Coated Blades for Long Lasting Sharpness and Cutting Life. Flush Hardware Allows for Smooth Cutting and Easy Access - Helps Prevent Metal Catching on Protruding Hardware When Cutting. Oil and Grease Resistant Grips.
  • Item Aviation Snip
  • Cutting Action Straight
  • Material Forged Alloy
  • Handle Design Bi-Material Molded
  • Handle Colour Black/Yellow
  • Metal Gauge 18 Mild/23 Stainless Steel
  • Cutting Edge Serrated
  • Standards Meets or Exceeds ASME
  • Overall Length 10-1/4"
  • Safety Latch No
  • Cutting Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list