AVIATION SNIP,TITANIUM,RIGHT,9-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AVIATION SNIP,TITANIUM,RIGHT,9-3/4

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F697
  • Mfr. Model # 10F697
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Aviation Snip
  • Cutting Action Right
  • Handle Colour Green/Grey
  • Metal Gauge Up to 20 Stainless Steel
  • Safety Latch Yes
  • Features Heat-Inducted Blades. Cuts Sheet Metal, Stainless and Aluminum. Integrated "Steel Curl Design" Fulcrum. Spring Loaded Locking Mechanism
  • Material Hot Drop Forged Serrated Blades
  • Handle Design Plastic Overmolded
  • Overall Length 9-3/4"
  • Cutting Edge Serrated
  • Cutting Length 1-1/2"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list