AVIATION SNIP,9 3/4 IN,STRAIGHT,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AVIATION SNIP,9 3/4 IN,STRAIGHT,YEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MX59
  • Mfr. Model # 5MX59
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Metal Cutting Snip
  • Metal Gauge 18 Mild
  • Cutting Action Straight
  • Cutting Length 1-1/4"
  • Material Steel
  • Handle Design Plastic Soft Grip
  • Handle Colour Yellow
  • Overall Length 9-3/4"
  • Cutting Edge Non serrated
  • Safety Latch Yes
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list