Skip Content
AVIATION DEGREASER AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AVIATION DEGREASER AEROSOL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC70900
  • Mfr. Model # 70900
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A halogenated solvent-based degreaser that is chemically stable and extremely effective in heavy duty cleaning applications. It is fast acting, non-flammable and evaporates quickly leaving no residue.

Technical Specs

  • Item Aviation Degreaser
  • Colour Clear
  • Package Quantity 12
  • Size 23.5 H x 6.68 W x 6.68 D cm
  • Type Non-Flammable Cleaner/Degreaser.
  • Removes Corrosion Inhibiting Compounds, Carbon Build-up
  • Container Size 510 g.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list