Skip Content
AVIATION CLEANING WIPE C4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AVIATION CLEANING WIPE C4

KIMTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB28642
  • Mfr. Model # 28642
  • UNSPSC # 47131500
  • CATALOGUE PAGE # 1742
  • Shipping Weight 18.3 lbs

Product Details

Kimtech cleaning wipes have been specifically designed for critical surface preparation tasks in the aviation industry. The wipes are compatible with solvents commonly used in the aviation as well as detergents, dilute acids and bases: they are very low linting, silicone free and antistatic in use.

Technical Specs

  • Ply 1
  • Item Aviation Cleaning Wipe
  • Material Cellulose/Polypropylene
  • Sheet Size 12.2" x 13.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list