Skip Content
AVIATION ABRASIVE SURFACE WIPE A2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AVIATION ABRASIVE SURFACE WIPE A2

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41960
  • Mfr. Model # 41960
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Wiper
  • Colour White
  • Material 100% Microfiber
  • Sheet Size 12-1/2" x 12"
  • Number of Sheets 60
  • Ply 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list