Skip Content
AV408 GLOVE MECHANICS VEP IMPACT PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AV408 GLOVE MECHANICS VEP IMPACT PR

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOAV408XL
  • Mfr. Model # AV408XL
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2468
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Impact Mechanic's Work Glove
  • Size X-Large
  • Cuff Elastic
  • Palm Material Synthetic Suede Leather
  • Closure Type Hook and Loop
  • Palm Construction Viscolas Pad
  • Back Material Spandex
  • Finger Style Full Finger
  • Features Anti-Slip Palm and Finger-Tip Patches, Used With Electric and Manual Tools
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list