AV-3000 SURESEAL, POLY, SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AV-3000 SURESEAL, POLY, SMALL

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT805774-81
  • Mfr. Model # 805774-81
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2562
  • Shipping Weight 0.67 lbs

Technical Specs

  • Standards NIOSH
  • Item AV-3000 SureSeal, Small
  • Facepiece Material EPDM Rubber
  • Head Harness Material Polyester
  • Configured For Scott Air-Supplied and APR Products
  • Mask Size Small
  • Cartridges Included No
  • Includes Small, SureSeal Faceseal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list