AV-3000 SURESEAL KEVLAR MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AV-3000 SURESEAL KEVLAR MED

SCOTT

Web Price : $603.38 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT805773-82
  • Mfr. Model # 805773-82
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2562
  • Shipping Weight 1.55 lbs

Product Details

SCBA Facepieces. AV-300(TM) with SureSeal(TM) System. AV-3000(TM) SureSeal(TM), Kevlar(R), Medium.

Technical Specs

  • Item AV-3000 SureSeal, Medium
  • Includes Speaking Diaphragm
  • Standards NIOSH, NFPA 1981:2007, CBRN Approved
  • Facepiece Material Polyisoprene
  • Configured For Scott Air-Supplied and APR Products
  • Head Harness Material Kevlar(R) Mesh
  • Cartridges Included No
  • Mask Size Medium
  • Series AV3000 SureSeal
  • Typical Application IDLH and Non-IDLH Environments
  • Full Face Suspension Type 5 pt. with Mesh Headnet
  • Respirator Connection Type Quarter Turn Bayonet

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list