Skip Content
AV-3000 SURESEAL KEVLAR LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AV-3000 SURESEAL KEVLAR LGE

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT805773-83
  • Mfr. Model # 805773-83
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2562
  • Shipping Weight 1.0 lbs

Product Details

SCBA Facepieces. AV-300(TM) with SureSeal(TM) System. AV-3000(TM) SureSeal(TM), Kevlar(R), Large.

Technical Specs

  • Includes Speaking Diaphragm
  • Suspension 5 Strap w/ Kevlar Mesh
  • Facepiece Material Polyisoprene
  • Standards NIOSH, NFPA 1981:2007, CBRN Approved
  • Head Harness Material Kevlar(R) Mesh
  • Item AV-3000 SureSeal, Large
  • Configured For Scott Air-Supplied and APR Products
  • Cartridges Included No
  • Mask Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list