Skip Content
AV-3000, GREY NC, POLY, MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AV-3000, GREY NC, POLY, MED

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT805774-08
  • Mfr. Model # 805774-08
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2548
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item AV-3000, Gray Nosecup, Medium
  • Suspension Headnet
  • Standards NIOSH
  • Head Harness Material Polyester
  • Facepiece Material EPDM Rubber
  • Configured For Scott Air-Supplied and APR Products
  • Mask Size Medium
  • Cartridges Included No
  • Includes Medium, Polyisoprene faceseal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list