AV-2000, GREY NC, POLY, X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AV-2000, GREY NC, POLY, X-LARGE

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804069-21
  • Mfr. Model # 804069-21
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2548
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item AV-2000, Gray Nosecup, X-Large
  • Configured For Scott Air-Supplied and APR Products
  • Head Harness Material Polyester
  • Facepiece Material EPDM Rubber
  • Standards NIOSH
  • Cartridges Included No
  • Mask Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list