AV-2000, GREY NC, POLY,COMFORT SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AV-2000, GREY NC, POLY,COMFORT SEAL

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804069-28
  • Mfr. Model # 804069-28
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2548
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes Comfort Seal
  • Item AV-2000, Gray Nosecup, Comfort Seal
  • Facepiece Material EPDM Rubber
  • Standards NIOSH
  • Head Harness Material Polyester
  • Cartridges Included No
  • Configured For Scott Air-Supplied and APR Products
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list