AUXILLARY CONTACT,SIDE,2NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUXILLARY CONTACT,SIDE,2NC

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G633
  • Mfr. Model # 12G633
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Number of Contacts 2
  • Item Auxiliary Contact
  • For Use With GGE12G603 - GGE12G626
  • Number of NC Aux. Contacts 2
  • Number of NO Aux. Contacts 0
  • Code A600 / Q600
  • Max. Contact Blocks (No.) 1
  • Voltage 600 VAC/440 VDC
  • Mounting Side
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list