Skip Content
AUXILLARY CONTACT,FRONT,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUXILLARY CONTACT,FRONT,1NO/1NC

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G630
  • Mfr. Model # 12G630
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With GGE12G603 - GGE12G626
  • Number of Contacts 2
  • Number of NC Aux. Contacts 1
  • Number of NO Aux. Contacts 1
  • Item Auxiliary Contact
  • Code C300 / R300
  • Max. Contact Blocks (No.) 1
  • Mounting Front
  • Voltage 240 VAC/60 VDC
  • Amps 2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list