Skip Content
AUXILIARY STAND,HEAVY DUTY,3/4TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUXILIARY STAND,HEAVY DUTY,3/4TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VW33
  • Mfr. Model # 1VW33
  • UNSPSC # 25191704
  • CATALOGUE PAGE # 2914
  • Shipping Weight 37.2 lbs

Product Details

Lifting Capacity (Tons) 3/4, Lifting Height Min. (In.) 53-3/8, Lifting Height Max. (In.) 79, Base Size (In.) 5-1/4 x 1-1/2, Saddle Size (In.) 5-1/4 x 1-1/2, ASME/ANSI-PALD

Technical Specs

  • Base Size (In.) 5-1/4 x 1-1/2
  • Item Under Hoist Stand
  • Lifting Capacity (Tons) 3/4
  • Handle Has Thrust Bearing to Turn Easily Under Load
  • Lifting Height Max. (In.) 79
  • Lifting Height Min. (In.) 53-3/8
  • Saddle Size (In.) 5-1/4 x 1-1/2
  • Standards ASME/ANSI-PALD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list