AUXILIARY CONTACT,IEC,1NO,REAR MOUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUXILIARY CONTACT,IEC,1NO,REAR MOUN

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZZF5
  • Mfr. Model # 4ZZF5
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With -
  • Number of Contacts 1
  • Item Auxiliary Contact
  • Number of NC Aux. Contacts 0
  • Number of NO Aux. Contacts 1
  • Code -
  • Max. Contact Blocks (No.) 3
  • Mounting Rear
  • Voltage 600VAC/250VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list