Skip Content
AUXILIARY CONTACT,DEFINITE PURPOSE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AUXILIARY CONTACT,DEFINITE PURPOSE,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNT7
  • Mfr. Model # 6GNT7
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Auxiliary Contact
  • For Use With Dayton Definite Purpose Contactors
  • Number of Contacts 2
  • Number of NO Aux. Contacts 2
  • Number of NC Aux. Contacts 0
  • Code N/A
  • Max. Contact Blocks (No.) 2
  • Voltage 220VAC/110VDC
  • Mounting Side
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list