Skip Content
AUX CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUX CONTACT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9999D11
  • Mfr. Model # 9999D11
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Definite Purpose Auxiliary Contact
  • Number of Contacts 2
  • For Use With Square D Type DPA Definite Purpose Contactors, 20 to 120A
  • Number of NC Aux. Contacts 1
  • Number of NO Aux. Contacts 1
  • Voltage 600VAC
  • Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list