AUX CONTACT,IEC,4NO,120VAC/240VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AUX CONTACT,IEC,4NO,120VAC/240VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAT4
  • Mfr. Model # 6EAT4
  • UNSPSC # 39121522
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.2 lbs

Product Details

IEC auxiliary contact, 4NP 120 VAC/240 VDC.

Technical Specs

  • For Use With Dayton IEC Contactors
  • Number of Contacts 4
  • Item Auxiliary Contact
  • Code All
  • Mounting Front
  • Number of NO Aux. Contacts 4
  • Voltage 120 VAC/240 VDC
  • Max. Contact Blocks (No.) 1
  • Amps 3.0/1.5
  • Number of NC Aux. Contacts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list