AUX CONTACT,IEC,4NC,120VAC/240VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AUX CONTACT,IEC,4NC,120VAC/240VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAT5
  • Mfr. Model # 6EAT5
  • UNSPSC # 39121522
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.2 lbs

Product Details

IEC auxiliary contact, 4NC 120 VAC/240 VDC.

Technical Specs

  • Number of NC Aux. Contacts 4
  • Item Auxiliary Contact
  • For Use With Dayton IEC Contactors
  • Max. Contact Blocks (No.) 1
  • Number of Contacts 4
  • Code All
  • Mounting Front
  • Voltage 120 VAC/240 VDC
  • Amps 3.0/1.5
  • Number of NO Aux. Contacts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list